Beli jual cd player di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOA CD Player
    Mulai

    Rp8.999.900

    TOA CD Player
    Deskripsi:
    Z-CD2011R is a high performance player and FM tuner suited for broadcasting paging or background music in schools, offices, shops factories, houses of worship and large rooms.
    atribut:
    • Power Source (V): 220 - 240 AC
    • CD Frequency Response (Hz): 20 - 20000, ± 3 dB
    • Tuner Receiving Frequency (MHz): 87.5 - 108 (50kHz step)
    • Channels of Memory Tuner: 30 channels in total for FM broadcasts
    • Indicators: CD Player: LED, Tuner FM: LED
    • Accessories: AC Power Cord, FM Radio Antenna, Remote Control
    • Dimensions (WxHxD) (mm): 482x44x250
    • Finish: Front Panel: Steel Plate, black color; Case: Steel plate, black color
    • Operating Temperature (°C): 0 to +40
    • Power Consumption (W): 15
  2. Okayo CD Player
    Mulai

    Rp7.599.900

    Okayo CD Player
    Deskripsi:
    Box Include: Manual Book, Microfon, Remote, K Power (Tidak ada Wireless Transmitter & ACC (tidak ada Hand Set)
    atribut:
    • Line: Line 3 dan 4
  3. Verbatim CD-R
    38%
    Mulai

    Rp3.900

    Verbatim CD-R
    atribut:
    • Storage Capacity: 700MB
  4. Verbatim CD-RW
    Mulai

    Rp18.900

    Verbatim CD-RW
    atribut:
    • Storage Capacity: 700MB
  5. Bantex Adhesive CD Pocket
    Mulai

    Rp35.900

    Bantex Adhesive CD Pocket
    Deskripsi:
    Kantong CD tranparan berperekat yang cocok untuk menyimpan CD/DVD. Dapat ditempel sesuai keinginan & kebutuhan anda, misalnya pada binder, folder, ordner, dan sebagainya.
    atribut:
    • Length (cm): 12.2
    • Height (cm): 0.20
    • Width (cm): 12
    • Size (cm): 12.2 x 12
  6. TOA Wireless Amplifier 2 Channel
    Mulai

    Rp3.099.900

    TOA Wireless Amplifier 2 Channel
    Deskripsi:
    TOA ZW-G10CB-AS Portable Amplifier offers reliable performance, clear, powerful sound and is simple to operate. This portable sound system is equipped with an audio music player that allows music to be played from CD, USB or SD/MMC card and is simple to operate.
    atribut:
    • Accessories: Power card (1.5m) x1, Remote control and inside the battery type CR 2025 3V x1, Handheld Wireless Mic x1, Body Pack Wireless Mic x1, Headset Mic x1, Tieclip Mic x1
    • Controls: 2 Mircophone Gain Controls, 1 Aux Gain Controls, 1 MP3 Gain Controls, 1 Echo Controls, 1 Tone Controls, 1 Power ON/OFF Switch
    • Frequency Response (Hz): 60-20000 (±3 dB)
    • speaker: 6 Cone (150mm), 4Ω, Full Range
    • Output Power (W): 20 Max.
    • Charging Time (hour): 12 (12V/2.3 Ah, Lead Acid Battery 1pc)
    • Antenna: Rod Antenna
    • Battery Life (hour): Approx 5 (Continuous Music)
    • Dimensions (WxHxD) (mm): 234x341x180, (9.21x13.42x7.08inch)
    • Distortion: Less than 5%
    • Indicators: 1 LED Display; 1 LED Charge; 1 LED Bat Low; 1 LED Power; 1 LED RF1; 1 LED RF2; 1 LED Rec ( for USB/SD card); 1 LED Record Cassette
    • Inputs: Mic 1 & 2 : -40dB unbalanced 5kΩ, 2 Pole-Phone Jack; Aux In : -20dB unbalanced 10kΩ, RCA Pin Jack
    • Outputs: Audio Out: -25dB Unbalanced 40kΩ, RCA Pin Jack; Speaker Out: 8-16Ω, RCA Pin Jack
    • Power Consumption (W): AC : 20, 0.1A (at rated output); DC : 30, 1.6A (at rated output)
    • Power Source: AC In: 220-240V, 50/60 Hz; DC In: 12V 1A, Max. 18V; DC : 12V/2.3Ah (Rechargeable Battery)
    • SN Ratio (dB): 60 or more
  7. Microsoft Wireless Desktop USB Port
    BARU
    Mulai

    Rp519.900

    Microsoft Wireless Desktop USB Port
    Deskripsi:
    Wireless Desktop 3050This keyboard and mouse combination is compact, secure, and modern.Upgrade your laptop or desktop computer experience with this wireless keyboard and mouse set that packs an abundance of convenient features into modern design. The keyboard’s soft-touch palm rest and quiet keys lend an elegantly professional look and feel that you’ll enjoy day after day. And, the keyboard has function to match its form—enjoy the convenience of media playback controls, one-touch zoom, and customizable keyboard shortcut keys that access programs in the Windows Taskbar. This keyboard also features Advanced Encryption Standard (AES*) technology, which is designed to help protect your information by encrypting your keystrokes. Microsoft BlueTrack Technology in the mouse gives you precise control on virtually any surface, while the rubber side grips and slightly longer mouse body provide an amazingly comfortable feel1Customizable features require Mouse and Keyboard Center app.. Plus, you can wander up to 30 feet away from your PC and maintain a dependable wireless connection.
  8. Microsoft Wireless Desktop
    Mulai

    Rp2.099.900

    Microsoft Wireless Desktop
    Deskripsi:
    Wireless Desktop 3000Compact Convenience, Modern StyleUpgrade your laptop or desktop computer experience with this wireless keyboard and mouse set that packs an abundance of convenient features into modern design. The keyboard’s soft-touch palm rest and quiet keys lend an elegantly professional look and feel that you’ll enjoy day after day. And, the keyboard has function to match its form—enjoy the convenience of media playback controls, one-touch zoom, and customizable keyboard shortcut keys that access programs in the Windows Taskbar. Microsoft BlueTrack Technology in the mouse gives you precise control on just about any surface, while you experience comfort with rubber side grips and a mouse that’s slightly longer than more compact mice.1 Plus, you can wander up to 30 feet away and retain the wireless connection to your computer.- Device stageQuickly and easily access common tasks, including product information, registration, settings, and more for popular devices such as cell phones, cameras, printers, and mouse, keyboard, and webcam products.- Battery status indicatorsAvoid being caught with a dead battery. The battery status indicator glows red when the battery is running low.System requirementsComputer- Requires a PC that meets the requirements and installed operating system below.Other information- CD-ROM
    atribut:
    • Part Number: MFC-00007
    • Dimensions (mm): Keyboard 467x199x27.2, Mouse 117x70.3
    • Connectivity: USB
    • Hard Drive (MB): 100 (Windows-based computer), 30 (Macintosh-based computer)
  9. Uni Seiki Straight Edge
    Mulai

    Rp3.199.900

    Uni Seiki Straight Edge
    Deskripsi:
    -Used for measurement of flatness/straightness and distortion check.-Polished finish is applied.-For inspection measurement of flatness/straightness and parallelism.
  10. KOKUYO File Box A4 With Horizontal Divider
    Mulai

    Rp209.900

    KOKUYO File Box A4 With Horizontal Divider
    Deskripsi:
    When not needed, it can be folded compactly to save storage space.Since the heading paper is attached to the front and back, it is excellent in searchability.With a partition plate that is convenient for organizing and sorting, it also has the effect of preventing documents from falling over.
    atribut:
    • Height (mm): 234
    • Color: Blue
    • Storage Width (mm): 105
    • Spine Width (mm): 107
    • Size: A4 - Horizontal
    • Material: Colored thick paperboard (contains waste paper pulp)
    • Depth (mm): 319
  11. Rogers Underseat Subwoofer
    Mulai

    Rp1.699.900

    Rogers Underseat Subwoofer
    Deskripsi:
    Active 2.1 Underseat Subwoofer 10inch.
    atribut:
    • Screen Size: 10inch
Daftar Harga jual cd player Terbaru January 2026
TOA CD PlayerRp8.999.900
Okayo CD PlayerRp7.599.900
Verbatim CD-RRp3.900
Verbatim CD-RWRp18.900
Bantex Adhesive CD PocketRp35.900
Non Brand CD Case Oval SingleRp18.900
Non Brand Amplop CD/DVD HologramRp27.900
TOA Wireless Amplifier 2 ChannelRp3.099.900
Microsoft Wireless Desktop USB PortRp519.900
Microsoft Wireless DesktopRp2.099.900

Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)